This product requires certification to purchase.

3 x 4 in. Plastic PVC Closet Flange with Test Cap

Water-Tite

3 x 4 in. Plastic PVC Closet Flange with Test Cap

  • Fast #
  • Part #I86131
  • Item #424687
  • Manufacturer Part #86131
5 out of 5 Customer Rating
Brand image
Water-Tite

3 x 4 in. Plastic PVC Closet Flange with Test Cap

  • Fast #
  • Part #I86131
  • Item #424687
  • Manufacturer Part #86131
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 720
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Plastic closet flange for solvent-weld installation
  • Facilitates quick and easy connection of water closet outlet to plumbing system
  • Designed for easy alignment of bolts and screws
  • Choose from ABS or PVC models with or without knockouts or pipe stops
  • Fits Schedule 40 DWV (drain, waste, and vent) pipe in 3-inch, 4-inch, or both sizes
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Height
2-3/4 in
Width
6 in
Included Components
Test Cap Included
No
Characteristics & Features
Closet Flange Connection Type
Solvent Weld
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Residential
UPC
012181861318