This product requires certification to purchase.

32 in. Aluminum Water Heater Pan

Water-Tite

32 in. Aluminum Water Heater Pan

  • Fast #
  • Part #I87041
  • Item #10037447
  • Manufacturer Part #87041
5 out of 5 Customer Rating
Brand image
Water-Tite

32 in. Aluminum Water Heater Pan

  • Fast #
  • Part #I87041
  • Item #10037447
  • Manufacturer Part #87041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Aluminum Water Heater Pan
  • Furnish and install aluminum water heater pan as approved by local codes
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/8 in
Diameter
32 in
Drain Opening
1-1/2 in
Gauge (metal)
20 ga
Height
2-1/8 in
Length
34 in
Thickness
0.025 in
Width
34 in
Included Components
Hardware Included
No
Characteristics & Features
Drain Location
Center
Material
Aluminum
Rust Resistant
Yes
Shape
Round
Warranty & Product Information
Type
I87041