This product requires certification to purchase.

60 in. Oval in Rectangle Bathtub Protection

Water-Tite

60 in. Oval in Rectangle Bathtub Protection

  • Fast #
  • Part #I83250
  • Item #62591
  • Manufacturer Part #83250
5 out of 5 Customer Rating
Brand image
Water-Tite

60 in. Oval in Rectangle Bathtub Protection

  • Fast #
  • Part #I83250
  • Item #62591
  • Manufacturer Part #83250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 105
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard protector for 14 in or 16 in deep tubs
  • Corrugated bed design for optimum protection
  • Protects surface of tub from tools and debris on job site
  • Requires Certification
Dimensions & Measurements
Depth
14 in
Length
60 in
Width
30 in
Characteristics & Features
Material
Plastic
Material Type
Polystyrene
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Shape
Oval
Warranty & Product Information
UPC
012181832509