This product requires certification to purchase.

72 in x 600 in Plastic Shower Pan Liner

Water-Tite

72 in x 600 in Plastic Shower Pan Liner

  • Fast #
  • Part #I83446
  • Item #1589718
  • Manufacturer Part #83446
3.6 out of 5 Customer Rating
Brand image
Water-Tite

72 in x 600 in Plastic Shower Pan Liner

  • Fast #
  • Part #I83446
  • Item #1589718
  • Manufacturer Part #83446
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 40 Mil thick, gray
  • No underlay mount required - may be glued directly to drain for positive seal
  • Meets ASTM D-4551
  • Meets FHA and HUD requirements for shower pan
  • Requires Certification
Dimensions & Measurements
Length
50 in
Size
72 in x 600 in
Thickness
40 in
Width
6 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D4551
IAPMO Listed
Yes
UPC
012181834466