This product requires certification to purchase.

6-1/8 in. Brass Outlet Box in Chrome

Water-Tite

DU-ALL™ 6-1/8 in. Brass Outlet Box in Chrome

  • Fast #
  • Part #I81998
  • Item #3415920
  • Manufacturer Part #81998
3.1 out of 5 Customer Rating
Brand image
Water-Tite

DU-ALL™ 6-1/8 in. Brass Outlet Box in Chrome

  • Fast #
  • Part #I81998
  • Item #3415920
  • Manufacturer Part #81998
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented one-piece design speeds installation versus separate drain and valve boxes
  • Back of box rests against the back sheetrock wall for sturdy installation
  • Solid one-piece construction with raised drip guard contains and directs leaks down the drain
  • Forward mounted valves give easy access to homeowners for on/off operation
  • Various valve mounting options allow dual drain, right drain only or left drain only
  • Can be inverted for top-mount and center drain option
  • Flat box side for secure mounting to the stud
  • EZ out test caps are raised for easy removal and KOs are oversized so they won't fall down drain
  • Textured, snap-on frame, with hot and cold supply designations embossed on front, accommodates up to 1 inch drywall for a clean finish
  • Center drain Econo Box and DU-All™ faceplates are interchangeable
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Height
8-13/16 in
Length
6-1/8 in
Width
10-3/16 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Collection
DU-ALL™
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type
F1960 PEX
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1010
UL Listed
No
UPC
012181819982