This product requires certification to purchase.

Dishwasher and Commercial Ice Maker Sweat Supply Box with Hammer Arrestor

Water-Tite

MultiBox™ Dishwasher and Commercial Ice Maker Sweat Supply Box with Hammer Arrestor

  • Fast #
  • Part #I83191
  • Item #5172267
  • Manufacturer Part #83191
3.7 out of 5 Customer Rating
Brand image
Water-Tite

MultiBox™ Dishwasher and Commercial Ice Maker Sweat Supply Box with Hammer Arrestor

  • Fast #
  • Part #I83191
  • Item #5172267
  • Manufacturer Part #83191
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Icemaker/dishwasher outlet box with pre-installed valve; box can be inverted to use the 2-inch drain
  • Integrated mounting flanges for easy installation
  • Top and bottom stabilizer-bar slots and nail slots for optional extra support
  • Durable forged-brass quarter-turn valve with anti-rotational design and built-in hammer arrester; lead free and compliant with NSF 61-G requirements
  • Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
  • All faceplates fit up to two sheets of 5/8 Inch drywall
  • MultiBox dishwasher/commercial ice maker boxes can be inverted to utilize the 2 Inch drain
  • Standard and deep faceplates include cable tie bosses to secure drain hose
  • Requires Certification
Dimensions & Measurements
Connection Size
3/8
Depth
8-2/5 in
Height
7 in
Length
3-53/100 in
Overall Box Size
3-53/100 in x 4-1/2 in x 7 in
Width
8-1/2 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
PVC
Collection
MultiBox™
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type
Sweat
Supply Box Type
Ice Maker
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1010
Fire Rated
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
012181831915