This product requires certification to purchase.

Water Softener Drain Adapter for MultiBox™ 82908 Auxiliary Drain Box

Water-Tite

MultiBox™ Water Softener Drain Adapter for MultiBox™ 82908 Auxiliary Drain Box

  • Fast #
  • Part #I82944
  • Item #5172252
  • Manufacturer Part #82944
3.1 out of 5 Customer Rating
Brand image
Water-Tite

MultiBox™ Water Softener Drain Adapter for MultiBox™ 82908 Auxiliary Drain Box

  • Fast #
  • Part #I82944
  • Item #5172252
  • Manufacturer Part #82944
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Water-softener drain adapter for MultiBox outlet boxes
  • Accommodates one drain line up to 7 GPM (gallons per minute)
  • Can be used with standard washing machine drain hose
  • Provides a 1-inch air gap
  • Integral pipe retainer ensures a secure fit
  • Requires Certification
Dimensions & Measurements
Height
7-1/2 in
Length
1-1/4 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Collection
MultiBox™
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Supply Box Connection Type
Standard
Supply Box Type
Universal
Warranty & Product Information
Fire Rated
No
NSF Certified
No
UL Listed
No
UPC
012181829448