This product requires certification to purchase.

Right-hand Wide-Mouth Washing Machine F1960 Supply Box, Display Pack

Water-Tite

Right-hand Wide-Mouth Washing Machine F1960 Supply Box, Display Pack

  • Fast #
  • Part #I87408
  • Item #9645866
  • Manufacturer Part #87408
5 out of 5 Customer Rating
Brand image
Water-Tite

Right-hand Wide-Mouth Washing Machine F1960 Supply Box, Display Pack

  • Fast #
  • Part #I87408
  • Item #9645866
  • Manufacturer Part #87408
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Furnish and install center drain washing machine outlet box with quarter turn hammer arrester valves installed as noted below
  • Unit shall be Water-Tate product code checked below as manufactured by IPS corporation
  • Valves comply with ASME A112.18.1 and ASSE 1010
  • Wide mouth opening for drainage of auxiliary line
  • Right hand and left hand drain outlets available
  • Drain Line partition for separation of washer discharge hose and auxiliary discharge line
  • Discharge guide tube holds discharge line firmly and protects against splashes
  • One drain outlet-No additional fittings
  • One piece molded in test cap will not fall down drain line
  • Four mounting brackets included
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-5/8 in
Length
3-3/8 in
Overall Box Size
3-3/8 in x 13 in x 8-5/8 in
Width
13 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type
F1960 PEX
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1010
Fire Rated
No
NSF Certified
No
UL Listed
No
UPC
012181874080