This product requires certification to purchase.

1/2 in. Round Mini Ice Maker Outlet Box with PEX Hammer Arrester Valve & Preloaded Mounting Nails

Water-Tite

Water Tite 1/2 in. Round Mini Ice Maker Outlet Box with PEX Hammer Arrester Valve & Preloaded Mounting Nails

  • Fast #
  • Part #I82887
  • Item #11690136
  • Manufacturer Part #82887
3.2 out of 5 Customer Rating
Brand image
Water-Tite

Water Tite 1/2 in. Round Mini Ice Maker Outlet Box with PEX Hammer Arrester Valve & Preloaded Mounting Nails

  • Fast #
  • Part #I82887
  • Item #11690136
  • Manufacturer Part #82887
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • No support bracket needed
  • Nails are reversible and box can be mounted to left or right hand stud bay
  • Valve options: Copper, CPVC, 1/2" & 3/8" Pex, Wirsbo™, domestic copper
  • Requires Certification

Documents

Dimensions & Measurements
Overall Box Size
4-3/4 in x 4-3/4 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
High Impact Polystyrene
Collection
Water Tite
Supply Box Connection Type
PEX
Warranty & Product Information
ASME
A112.18.1
ASSE Standards
ASME 1001
Fire Rated
No
Type
I82887
UPC
012181828878