This product requires certification to purchase.

PEX Right-Hand Wide-Mouth Box with Hammer Arresters

Water-Tite

Water Tite PEX Right-Hand Wide-Mouth Box with Hammer Arresters

  • Fast #
  • Part #I82878
  • Item #11690134
  • Manufacturer Part #82878
5 out of 5 Customer Rating
Brand image
Water-Tite

Water Tite PEX Right-Hand Wide-Mouth Box with Hammer Arresters

  • Fast #
  • Part #I82878
  • Item #11690134
  • Manufacturer Part #82878
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Wide Mouth Opening for Drainage of Auxiliary Line
  • Right Hand and Left Hand Drain Outlets Available
  • One Drain Outlet--No additional fittings
  • Requires Certification

Documents

Dimensions & Measurements
Overall Box Size
10-3/4 in x 3.375 in
Included Components
Water Hammer Arrestor Included
Yes
Characteristics & Features
Box Material
High Impact Polystyrene
Collection
Water Tite
Supply Box Connection Type
PEX
Warranty & Product Information
ASME
A112.18.1
ASSE Standards
ASME 1001
Fire Rated
No
Type
I82878
UPC
012181828786