This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Oil Rubbed Bronze Lever Handle

Watermark Designs

Chelsea Single Handle Bathroom Sink Faucet in Oil Rubbed Bronze Lever Handle

  • Fast #
  • Part #W12512BG4ORB
  • Item #9216210
  • Manufacturer Part #125-1.2-BG4-ORB
3.8 out of 5 Customer Rating
Brand image
Watermark Designs

Chelsea Single Handle Bathroom Sink Faucet in Oil Rubbed Bronze Lever Handle

  • Fast #
  • Part #W12512BG4ORB
  • Item #9216210
  • Manufacturer Part #125-1.2-BG4-ORB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Water Plumbing, Residential
Bathroom Faucet Type:
Wall Mount
Collection:
Chelsea
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-3/8
Handle Material:
Metal
Handle Type:
Lever
Height:
1-3/4
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Reach:
8-1/2
Trim Only:
Yes