This product requires certification to purchase.

Single Robe Hook in Pewter

Watermark Designs

Titanium 22 Single Robe Hook in Pewter

  • Fast #
  • Part #W2205PT
  • Item #9214480
  • Manufacturer Part #22-0.5-PT
4.5 out of 5 Customer Rating
Brand image
Watermark Designs

Titanium 22 Single Robe Hook in Pewter

  • Fast #
  • Part #W2205PT
  • Item #9214480
  • Manufacturer Part #22-0.5-PT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/8 in
Height
2-1/4 in
Projection
2-1/8 in
Width
1-7/8 in
Characteristics & Features
Collection
Titanium 22
Color Finish Category
Greys
Color Finish Name
Pewter
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Hooks
1
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Type
W2205PT