This product requires certification to purchase.

wb67 7532/40524 6'6 ol red eb rc

Waterous

wb67 7532/40524 6'6 ol red eb rc

  • Fast #
  • Part #W7266A2EBSRC
  • Item #11736191
  • Manufacturer Part #7266A2EBSRC
5 out of 5 Customer Rating
Brand image
Waterous

wb67 7532/40524 6'6 ol red eb rc

  • Fast #
  • Part #W7266A2EBSRC
  • Item #11736191
  • Manufacturer Part #7266A2EBSRC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The 5-1/4” Waterous Pacer® fire hydrant, by AMERICAN Flow Control, offers a sleek and stylish design that blends perfectly with today’s modern architecture. The Waterous Pacer is AWWA rated for 250 psig and meets or exceeds all of the requirements of ANSI/AWWA C502. Ductile iron construction assures strength and durability.
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
6 ft 6 in
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
5-1/4 in
Fitting Sizes
5-1/4 in
Height
79 in
Pressure - Maximum
250 psi
Valve Size
5-1/4 in
Weight
500 lb
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C502, ANSI 61, ANSI 372
AWWA
AWWA C502
FM Approved
Yes
Type
W7266A2EBSRC