This product requires certification to purchase.

2 in. Air Switch in Polished Nickel

Waterstone

2 in. Air Switch in Polished Nickel

  • Fast #
  • Part #W4010PN
  • Item #4155722
  • Manufacturer Part #4010-PN
5 out of 5 Customer Rating
Brand image
Waterstone

2 in. Air Switch in Polished Nickel

  • Fast #
  • Part #W4010PN
  • Item #4155722
  • Manufacturer Part #4010-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenient alternative to a wall switch.
  • Above the counter design.
  • Air-activated.
  • Lifetime Functional Warranty
  • Made in the USA
  • Made with eco-friendly solid brass.
  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Height
1-3/8 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
15
Volts
120V
Warranty & Product Information
UL Listed
Yes