Contemporary Dual Port Air Gap in Stainless Steel

You last purchased this on
 
Waterstone

Contemporary Contemporary Dual Port Air Gap in Stainless Steel

  • Fast #
  • Part #W3030SS
  • Item #4122088
  • Manufacturer Part #3030-SS
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Waterstone

Contemporary Contemporary Dual Port Air Gap in Stainless Steel

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes adapters for either a 2nd dishwasher or a reverse osmosis filtration port
  • Matches all contemporary Waterstone faucets
  • Prevents dishwasher back flow and dirt buildup
  • Made with eco-friendly solid brass or 316 stainless steel
  • Made in the USA
  • Lifetime functional warranty
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
2-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed -:
No
Material:
Brass, Stainless Steel
Material Type:
316 SS
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Product Type:
Air Gap
Side Spray:
No
Style:
Contemporary
Weight:
1.25 lb
Width:
2 in