This product requires certification to purchase.

5 ft. Shut Off Key

Waterworks Tool

5 ft. Shut Off Key

  • Fast #
  • Part #WAT32015
  • Item #9845961
  • Manufacturer Part #W32015
3.9 out of 5 Customer Rating
Brand image
Waterworks Tool

5 ft. Shut Off Key

  • Fast #
  • Part #WAT32015
  • Item #9845961
  • Manufacturer Part #W32015
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Key fits both pentagon bolted lid and curb box rod without swapping tools
  • Pentagon socket used to unlock buffalo style curb box lids or other lids that have 27/32 in point to flat dimension
  • Sloted socket is designed to operate curb stop operating nut or stop rods
  • Works on Mueller style lids
  • T-handle is 18 in long and has point and chisel ends, allowing user to break hard soil or ice to pry open lids
  • Shaft made from 5/8 in hard rolled steel
  • Painted in blue high gloss enamel
  • Requires Certification
Dimensions & Measurements
Height
5 ft
Length
5 ft
Width
18 in
Characteristics & Features
Coating
Enamel
Color Finish Name
Blue
Handle Type
Point x Chisel T-handle
Material
Carbon Steel
Tool Type
Combination Shut Off Key
Warranty & Product Information
Waterworks Application
Curb Box and Valve Keys