This product requires certification to purchase.

1 in. Flanged Cast Iron Tee

Watson McDaniel

1 in. Flanged Cast Iron Tee

  • Fast #
  • Part #BCI250STG
  • Item #3964211
  • Manufacturer Part #SUCT-14-N-CI-250
5 out of 5 Customer Rating
Brand image
Watson McDaniel

1 in. Flanged Cast Iron Tee

  • Fast #
  • Part #BCI250STG
  • Item #3964211
  • Manufacturer Part #SUCT-14-N-CI-250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Pressure Class
250#
Characteristics & Features
Fitting Type
Straight, Tee
Material
Cast Iron
Warranty & Product Information
Origin
Domestic