This product requires certification to purchase.

3/4 in. Steam Trap

Watson McDaniel

FT Series 3/4 in. Steam Trap

  • Fast #
  • Part #WFT301513N
  • Item #4503772
  • Manufacturer Part #FT3-015-13-N
4.5 out of 5 Customer Rating
Brand image
Watson McDaniel

FT Series 3/4 in. Steam Trap

  • Fast #
  • Part #WFT301513N
  • Item #4503772
  • Manufacturer Part #FT3-015-13-N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • H-pattern design allows piping from either side of the steam trap (there are two inlet ports at top and two outlet ports at bottom)
  • F&T traps have excellent air handling capability allows air to be discharged rapidly and steam to enter the system quickly during start-up
  • Welded stainless steel thermostatic air vent resists shock from waterhammer
  • In-line repairable (all internals are attached to cover)
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
5 in
Pressure Class
15#
Pressure - Maximum
75 psig
Valve Size
3/4 in
Characteristics & Features
Collection
FT Series
Valve Body Material
Cast Iron
Valve Body Style
H Pattern
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM A-126 Class B
Recommended Valve Application
Industrial, Steam, Water Heaters
UL Listed
No