This product requires certification to purchase.

1/2 - 3/8 in. Plastic Bend Support

Watts

1/2 - 3/8 in. Plastic Bend Support

  • Fast #
  • Part #W81005401
  • Item #2190118
  • Manufacturer Part #81005401
4.9 out of 5 Customer Rating
Brand image
Watts

1/2 - 3/8 in. Plastic Bend Support

  • Fast #
  • Part #W81005401
  • Item #2190118
  • Manufacturer Part #81005401
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For transitioning and protecting radiant tubing
  • Holds tubing in place
  • Plastic elbows
  • Used in radiant heating applications
  • Requires Certification
Dimensions & Measurements
Depth
1-19/20 in
Fits Pipe Size
1/2 in - 3/8 in
Height
12-17/20 in
Width
10-4/5 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Application
Radiant Heating System
BAA Compliant
No
Origin
Domestic
Product Type
Bend Support
UPC
840213074487