This product requires certification to purchase.

1/2 in. Lead-Free Thermostatic Mixing Valve

Watts

1/2 in. Lead-Free Thermostatic Mixing Valve

  • Fast #
  • Part #WLFMMVM1CEFD
  • Item #9887265
  • Manufacturer Part #6551631
3.2 out of 5 Customer Rating
Brand image
Watts

1/2 in. Lead-Free Thermostatic Mixing Valve

  • Fast #
  • Part #WLFMMVM1CEFD
  • Item #9887265
  • Manufacturer Part #6551631
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Locking mechanism secures temperature setting
  • ASSE 1017, ASSE 1069, ASSE 1070 certified, IAPMO cUPC certified, approved to CSA B125.3 and B125.70
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Flow Rate
0.5 gpm - 20 gpm
Height
2.63 in
Pressure - Maximum
150 psi
Valve Size
1/2 in
Width
4-1/2 in
Characteristics & Features
Material
Copper Silicon Alloy
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Lead Free Copper Silicon Alloy
Valve Type
Thermostatic Mixing Valve
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASSE Standards
ASSE 1017, ASSE 1069, ASSE 1070
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
Type
WLFMMVM1CEFD
UPC
098268338867