This product requires certification to purchase.

1 - 1-1/4 watts lck hdl kit

Watts

1 - 1-1/4 watts lck hdl kit

  • Fast #
  • Part #WLLHKLFFBV3CM1GH
  • Item #10355573
  • Manufacturer Part #0789536
5 out of 5 Customer Rating
Brand image
Watts

1 - 1-1/4 watts lck hdl kit

  • Fast #
  • Part #WLLHKLFFBV3CM1GH
  • Item #10355573
  • Manufacturer Part #0789536
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35 Case: 140
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lever handle can be locked in position to control water flow
  • Prevents inadvertent valve opening or closing
  • Locking steel lever handle and nut
  • No special tool required for installation
  • Requires Certification
Dimensions & Measurements
Height
8-27/100 in
Length
1-9/50 in
Valve Size
1 in - 1-1/4 in
Weight
0.22 lb
Width
3-3/20 in
Characteristics & Features
Brand Model Compatibility
LFFBV-3C
Color Finish Name
White
Handle Material
Steel
Handle Type
Lever
Material
Steel
Number of Handles
Single Handle
Warranty & Product Information
Origin
Global
Recommended Valve Application
Liquid, Gas
Type
WLLHKLFFBV3CM1GH
UPC
098268007862