This product requires certification to purchase.

3/4 in 174a bronze boiler pressure relief valve 150 psi discharge line flood sensor included

Watts

174A Series 3/4 in 174a bronze boiler pressure relief valve 150 psi discharge line flood sensor included

  • Fast #
  • Part #W174A150FSF
  • Item #10240152
  • Manufacturer Part #F274836
4 out of 5 Customer Rating
Brand image
Watts

174A Series 3/4 in 174a bronze boiler pressure relief valve 150 psi discharge line flood sensor included

  • Fast #
  • Part #W174A150FSF
  • Item #10240152
  • Manufacturer Part #F274836
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Bronze body
  • Automatic reseating
  • Non-mechanical seat to disc alignment
  • Set pressure 150 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
5-3/4 in
Pressure - Maximum
112 psi
Valve Size
3/4 in
Weight
1.4 lb
Width
2-1/4 in
Characteristics & Features
Collection
174A Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Residential, Commercial
Type
W174A150FSF
UL Listed
No
UPC
098268578560