4 in. No Hub Cast Iron Floor Drain
4 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Body
- Cast Iron
- No Hub
- 4 IN
Documents
Specifications
- Drain Component Type:
- Drain Base
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Outlet Type:
- No Hub
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 643925307337