This product requires certification to purchase.

4 x 19-11/16 in. Socket Weld x Spigot 20 ga 316L Stainless Steel Pipe

Watts

4 x 19-11/16 in. Socket Weld x Spigot 20 ga 316L Stainless Steel Pipe

  • Fast #
  • Part #W811050110S
  • Item #8067204
  • Manufacturer Part #811.050.110 S
3.4 out of 5 Customer Rating
Brand image
Watts

4 x 19-11/16 in. Socket Weld x Spigot 20 ga 316L Stainless Steel Pipe

  • Fast #
  • Part #W811050110S
  • Item #8067204
  • Manufacturer Part #811.050.110 S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Spigot
End Connections
Socket Weld x Spigot
Gauge (metal)
20 ga
Length
19-11/16 in
Wall Thickness
0.039 in
Weight
3.3 lb
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
4 in
Warranty & Product Information
Application
Commercial, Industrial, Marine
ASME
ASME A112.3.1 2007
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
098268178647