This product requires certification to purchase.

3/4 in 40xl-5 bronze automatic reseating temperature and pressure relief valve 150 psi 210 degree f 5 in coated thermostat discharge line flood sensor included

Watts

40L Series 3/4 in 40xl-5 bronze automatic reseating temperature and pressure relief valve 150 psi 210 degree f 5 in coated thermostat discharge line flood sensor included

  • Fast #
  • Part #W40XL5150210FSF
  • Item #10240192
  • Manufacturer Part #F156731
4.4 out of 5 Customer Rating
Brand image
Watts

40L Series 3/4 in 40xl-5 bronze automatic reseating temperature and pressure relief valve 150 psi 210 degree f 5 in coated thermostat discharge line flood sensor included

  • Fast #
  • Part #W40XL5150210FSF
  • Item #10240192
  • Manufacturer Part #F156731
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Bronze body
  • Tamper resistant bonnet screws
  • 5 Inch coated thermostat length
  • Non-mechanical seat to disc alignment
  • Set pressure 150 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Threaded
End Connection 2
Female Threaded
End Connections
Male Threaded x Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
11 in
Pressure - Maximum
112 psi
Valve Size
3/4 in
Weight
1.65 lb
Width
2-1/2 in
Characteristics & Features
Collection
40L Series
Material
Bronze
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Bronze
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
Application
Residential, Commercial
Type
W40XL5150210FSF
UL Listed
No
UPC
098268565003