This product requires certification to purchase.

5/8 SS-T20F PEX Comp Fitting

Watts

5/8 SS-T20F PEX Comp Fitting

  • Fast #
  • Part #W81005170
  • Item #2835967
  • Manufacturer Part #81005170
4.7 out of 5 Customer Rating
Brand image
Watts

5/8 SS-T20F PEX Comp Fitting

  • Fast #
  • Part #W81005170
  • Item #2835967
  • Manufacturer Part #81005170
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nickel plated
  • For connecting PEX to stainless steel manifolds
  • For Custom Tubular SST20 Compression manifolds
  • For hydronic heating and snow melting applications
  • Requires Certification

Specifications

End Connection 1:
Compression
End Connection 2:
BSP
End Connections:
Compression x BSP
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Connector
Material:
Brass
Maximum Temperature:
180
Pressure - Maximum:
100 psi
UL Listed:
No
UPC:
840213073756