This product requires certification to purchase.

5 gal. Pressurized Expansion Tank

Watts

5 gal. Pressurized Expansion Tank

  • Fast #
  • Part #WDETA12
  • Item #2985711
  • Manufacturer Part #0212027
4 out of 5 Customer Rating
Brand image
Watts

5 gal. Pressurized Expansion Tank

  • Fast #
  • Part #WDETA12
  • Item #2985711
  • Manufacturer Part #0212027
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Rugged flexible butyl diaphragm
  • Field adjustable pre-charge
  • In line and free standing models
  • Can be used with most standard hot water heaters and storage tanks
  • Requires Certification
Dimensions & Measurements
Capacity
5 gal
Connection Size
3/4
Diameter
12 in
Height
14-1/5 in
Pressure - Maximum
150 psi
Weight
27 lb
Characteristics & Features
Connection Type
MPT
End Connection Location
Top
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
240
Warranty & Product Information
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type
Expansion Tank
UPC
098268913491