This product requires certification to purchase.

6 x 118-1/8 in. Socket Weld x Spigot 18 ga 316L Stainless Steel Pipe

Watts

6 x 118-1/8 in. Socket Weld x Spigot 18 ga 316L Stainless Steel Pipe

  • Fast #
  • Part #W811300160S
  • Item #8067231
  • Manufacturer Part #811.300.160 S
3.4 out of 5 Customer Rating
Brand image
Watts

6 x 118-1/8 in. Socket Weld x Spigot 18 ga 316L Stainless Steel Pipe

  • Fast #
  • Part #W811300160S
  • Item #8067231
  • Manufacturer Part #811.300.160 S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 6 IN
  • 316 Stainless steel
  • Push-fit connection
  • EPDM sealing ring
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Spigot
End Connections
Socket Weld x Spigot
Gauge (metal)
18 ga
Length
118-1/8 in
Wall Thickness
0.049 in
Weight
34.4 lb
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
6 in
Warranty & Product Information
Application
Commercial, Industrial, Marine
ASME
ASME A112.3.1 2007
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
098268179927