This product requires certification to purchase.

3/4 in 740 iron boiler pressure relief valve 50 psi expanded outlets discharge line flood sensor included

Watts

740 Series 3/4 in 740 iron boiler pressure relief valve 50 psi expanded outlets discharge line flood sensor included

  • Fast #
  • Part #W740050FSF
  • Item #10240226
  • Manufacturer Part #F382328
5 out of 5 Customer Rating
Brand image
Watts

740 Series 3/4 in 740 iron boiler pressure relief valve 50 psi expanded outlets discharge line flood sensor included

  • Fast #
  • Part #W740050FSF
  • Item #10240226
  • Manufacturer Part #F382328
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Iron body with forged bronze inlet
  • Expanded outlets for hot water space heating boilers
  • Non-metallic disc-to-metal seating
  • Set pressure 50 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Height
3-1/4 in
Pressure - Maximum
40 psi
Valve Size
3/4 in
Weight
1.81 lb
Width
3-13/100 in
Characteristics & Features
Collection
740 Series
Material
Iron
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Iron
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Residential, Commercial
Type
W740050FSF
UL Listed
No
UPC
098268584394