This product requires certification to purchase.

1-1/4 in. BRZ A/SIPHON VB W/ QT SHUTOFF FREEZE SENSOR

Watts

800M4QT 1-1/4 in. BRZ A/SIPHON VB W/ QT SHUTOFF FREEZE SENSOR

  • Fast #
  • Part #W800M4QTFZH
  • Item #10171682
  • Manufacturer Part #T387126
5 out of 5 Customer Rating
Brand image
Watts

800M4QT 1-1/4 in. BRZ A/SIPHON VB W/ QT SHUTOFF FREEZE SENSOR

  • Fast #
  • Part #W800M4QTFZH
  • Item #10171682
  • Manufacturer Part #T387126
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
  • Freeze alerts feature available with add-on connection kit
  • Bronze body for durability
  • Acetal bonnet acts as a freeze plug to prevent costly body damage
  • Female NPT inlet and outlet with quarter turn shutoffs
  • Easy internal access
  • Test cocks are conveniently positioned for easy testing and winterization
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Height
11-1/4 in
Pressure - Maximum
150 psi
Valve Size
1-1/4 in
Weight
11.1 lb
Characteristics & Features
Collection
800M4QT
Material
Cast Bronze
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Bronze
Valve Body Style
Angle
Valve Type
Backflow Preventer
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Type
W800M4QTFZH
UL Listed
No
UPC
098268545975