This product requires certification to purchase.

1/2 in. Union Female x Female Threaded 100 psi 212F Brass Hydronic Pressure Regulating Valve

Watts

911 Series 1/2 in. Union Female x Female Threaded 100 psi 212F Brass Hydronic Pressure Regulating Valve

  • Fast #
  • Part #WB911TM3D
  • Item #2990645
  • Manufacturer Part #0386463
5 out of 5 Customer Rating
Brand image
Watts

911 Series 1/2 in. Union Female x Female Threaded 100 psi 212F Brass Hydronic Pressure Regulating Valve

  • Fast #
  • Part #WB911TM3D
  • Item #2990645
  • Manufacturer Part #0386463
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pre-assembled unit
  • 1/2 inch union NPT inlet x NPT threaded outlet connections
  • Strainer screen
  • Horizontal or vertical installation
  • High capacity fill
  • For use in commercial and residential hydronic heating systems to provide make-up water to the boiler
  • To prevent backflow when supply pressure falls below system pressure
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Union Female Threaded
End Connection 2
Female Threaded
End Connections
Union Female Threaded x Female Threaded
Height
8-3/4 in
Length
8-1/2 in
Pressure - Maximum
100 psi
Valve Size
1/2 in
Width
2-47/50 in
Characteristics & Features
Collection
911 Series
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Disc Material
Rubber
Valve Seat Material
Plastic
Valve Type
Backflow Preventer
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Type
W911TM3
UPC
098268918533