This product requires certification to purchase.

2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer

Watts

957 Series 2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W957OSYFSL
  • Item #9976329
  • Manufacturer Part #F111584
3.2 out of 5 Customer Rating
Brand image
Watts

957 Series 2-1/2 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W957OSYFSL
  • Item #9976329
  • Manufacturer Part #F111584
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • 304 (Schedule 40) stainless steel housing and sleeve
  • UL and FM outside stem and yoke resilient seated gate valves
  • Replaceable check disc rubber
  • Bottom mounted cast stainless steel relief valve
  • Compact design allows small enclosures to be used
  • Groove couplings for ease of installation and pipe alignment
  • The maximum working pressure is 175 psi (12.06 bar)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
32 in
Length
30-3/4 in
Pressure - Maximum
175 psi
Valve Size
2-1/2 in
Weight
225 lb
Width
22 in
Included Components
Included
Flood Sensor, OS and Y Gate
Characteristics & Features
Coating
Polymer
Collection
957 Series
Installation Type
Horizontal
Material
Stainless Steel, Plastic
Material Type
304, Silicone
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Stainless Steel
Valve Body Style
Inline
Valve Disc Material
Silicone
Valve Operator
Cross Handwheel
Valve Seat Material
Plastic
Valve Stem
Rising OS&Y
Valve Type
Reduced Pressure Zone Assembly
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI 61-G
ASSE Standards
ASSE 1013
AWWA
AWWA C-511
BAA Compliant
No
CSA Certified
CSA B64.4
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
UPC
098268445466