Big Bubba Lead Reduction Carbon Block Filter Cartridge
BB-S100 Big Bubba Lead Reduction Carbon Block Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 0.5 Nominal micron rating
- Lead reduction capacity 84,480 gallons
- PFOA/PFOS reduction capacity 84,480 gallons
- Chlorine and chloramine taste and odor reduction
Specifications
- Collection:
- BB-S100
- Diameter:
- 10-3/4 in
- Filter Size:
- 10-3/4 in x 35 in x 10-3/4 in
- Filtering System:
- Point of Entry
- Fits Brand:
- Watts
- Fits Model:
- B-S100
- Flow Rate:
- 4 gpm
- Height:
- 31 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Micron Rating:
- 0.5 Micron
- Minimum Temperature:
- 34
- Origin:
- Domestic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including sulfuric acid, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 098268233902
- Width:
- 6 in