This product requires certification to purchase.

Cast Iron Clamp & Collar for Floor Drain

Watts

Cast Iron Clamp & Collar for Floor Drain

  • Fast #
  • Part #WB3XYC
  • Item #1348694
  • Manufacturer Part #8148746
5 out of 5 Customer Rating
Brand image
Watts

Cast Iron Clamp & Collar for Floor Drain

  • Fast #
  • Part #WB3XYC
  • Item #1348694
  • Manufacturer Part #8148746
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clamp
  • Collar
  • Reversible
  • Cast iron
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Characteristics & Features
Drain Component Type
Clamp
Drain Type
Floor Drain
Material
Cast Iron
Trim Ring
No
Warranty & Product Information
Application
Residential
BAA Compliant
No
UPC
643925323009