This product requires certification to purchase.

4 in. Push On Cast Iron Cleanout

Watts

CO-200-RX-4 Series 4 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #WCO204RX4P
  • Item #3075425
  • Manufacturer Part #CO-204P-RX-4
5 out of 5 Customer Rating
Brand image
Watts

CO-200-RX-4 Series 4 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #WCO204RX4P
  • Item #3075425
  • Manufacturer Part #CO-204P-RX-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable Top
  • Cast Iron Body
  • XHD Load Rating
  • Push On
  • Requires Certification
Dimensions & Measurements
Drain Base Height
2 in
Drain Base Width
7 in
End Connection 1
Push
End Connections
Push
Fits Pipe Size
4 in
Height
8 in
Plug Diameter
7 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
CO-200-RX-4 Series
Cover Material
Ductile Iron
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Cast Iron
Outlet Type
Push On
Warranty & Product Information
ASME
ASME A112.21.1M
BAA Compliant
No
IAPMO Listed
No
UPC
098268029529