This product requires certification to purchase.

1 in. Copper PEX Crimp Ring (Pack of 100)

Watts

CrimpRing™ 1 in. Copper PEX Crimp Ring (Pack of 100)

  • Fast #
  • Part #W81001084
  • Item #3062592
  • Manufacturer Part #81001084
3.4 out of 5 Customer Rating
Brand image
Watts

CrimpRing™ 1 in. Copper PEX Crimp Ring (Pack of 100)

  • Fast #
  • Part #W81001084
  • Item #3062592
  • Manufacturer Part #81001084
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fastener for RadiantPEX and RadiantPEX Plus barbed fittings
  • Manufactured to ASTM standard F180
  • Bag of 100 rings
  • Made of ductile copper
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Package Quantity
Count of 100
Weight
1.95 lb
Characteristics & Features
Collection
CrimpRing™
Fitting Type
PEX Crimp Ring
Material
Copper
Warranty & Product Information
Origin
Global
UPC
840213022655