This product requires certification to purchase.

Bi-Level Water Cooler Carrier in Polished Chrome

Watts

Drainage Bi-Level Water Cooler Carrier in Polished Chrome

  • Fast #
  • Part #WCA4311
  • Item #1935953
  • Manufacturer Part #8133247
5 out of 5 Customer Rating
Brand image
Watts

Drainage Bi-Level Water Cooler Carrier in Polished Chrome

  • Fast #
  • Part #WCA4311
  • Item #1935953
  • Manufacturer Part #8133247
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bi-level water cooler carrier
  • Floor mounted
  • Universal support plate
  • Fully-adjustable
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
42 in
Width
4 in
Characteristics & Features
Collection
Drainage
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Floor Mount
Material
Steel
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Product Type
Carrier
UPC
098268050134