This product requires certification to purchase.

Cast Iron Wall Mount Concealed Arm Lavatory Carrier

Watts

Drainage CA-462 Series Cast Iron Wall Mount Concealed Arm Lavatory Carrier

  • Fast #
  • Part #WCA462
  • Item #3411640
  • Manufacturer Part #8133260
4.6 out of 5 Customer Rating
Brand image
Watts

Drainage CA-462 Series Cast Iron Wall Mount Concealed Arm Lavatory Carrier

  • Fast #
  • Part #WCA462
  • Item #3411640
  • Manufacturer Part #8133260
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Wall mounted
  • Concealed arm
  • Adjustable wall plate
  • Leveling screws
  • Requires Certification
Dimensions & Measurements
Depth
19 in
Height
3 in
Width
8 in
Characteristics & Features
Collection
Drainage CA-462 Series
Installation Type
Wall Mount
Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Product Type
Closet Carrier
UPC
098268050103