4 in. Push On Cast IronFloor Drain with 6 in. Round Nickel Bronze Strainer
FD-100-A Series 4 in. Push On Cast IronFloor Drain with 6 in. Round Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron
- Adjustable top
- Nickel bronze strainer
- Medium load rating
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- FD-100-A Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- UPC:
- 098268030785