This product requires certification to purchase.

3 in. PVC Adjustable Floor Drain with Round Strainer

Watts

Drainage FD12 Series 3 in. PVC Adjustable Floor Drain with Round Strainer

  • Fast #
  • Part #WFD126R3PVC
  • Item #7350346
  • Manufacturer Part #FD12-6R-3PVC
4.5 out of 5 Customer Rating
Brand image
Watts

Drainage FD12 Series 3 in. PVC Adjustable Floor Drain with Round Strainer

  • Fast #
  • Part #WFD126R3PVC
  • Item #7350346
  • Manufacturer Part #FD12-6R-3PVC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PVC
  • On-grade
  • 3 inch plain
  • Adjustable top
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Drainage FD12 Series
Drain Base Height:
2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Fits Pipe Size:
3 in
Grate Diameter:
8 in
IAPMO Listed:
No
UPC:
098268066623