This product requires certification to purchase.

3/4 in. Female Threaded Hydrant Repair Kit

Watts

Drainage HY-420 Series 3/4 in. Female Threaded Hydrant Repair Kit

  • Fast #
  • Part #WHY420CIA
  • Item #7856592
  • Manufacturer Part #8142406
3.9 out of 5 Customer Rating
Brand image
Watts

Drainage HY-420 Series 3/4 in. Female Threaded Hydrant Repair Kit

  • Fast #
  • Part #WHY420CIA
  • Item #7856592
  • Manufacturer Part #8142406
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Non-freeze
  • Bronze
  • Complete internal assembly
  • Loose key
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connections
Female Threaded
Fitting Size 1
4 in
Fitting Sizes
3/4 in
Weight
1.28 lb
Width
4 in
Characteristics & Features
Brand Model Compatibility
HY-420 Wall Hydrant
Collection
Drainage HY-420 Series
Color Finish Name
Chrome Plated
Material
Brass, Bronze
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Style
1 piece
Valve Seat Material
EPDM
Warranty & Product Information
BAA Compliant
No
FM Approved
No
NSF Certified
No
Product Type
Wall Hydrant Repair Kit
UL Listed
No
UPC
098268060935