This product requires certification to purchase.

Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

Watts

Drainage HY-420 Series Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

  • Fast #
  • Part #WHY42014
  • Item #7856576
  • Manufacturer Part #8151595
5 out of 5 Customer Rating
Brand image
Watts

Drainage HY-420 Series Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

  • Fast #
  • Part #WHY42014
  • Item #7856576
  • Manufacturer Part #8151595
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Non-freeze
  • Key operated
  • 14 in. wall
  • Vacuum breaker
  • Requires Certification
Dimensions & Measurements
Depth
100 in
End Connection 1
Female Threaded
End Connection 2
Male Threaded
End Connections
Female Threaded x Male Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Height
100 in
Length
14 in
Pressure - Maximum
125 psi
Valve Size
3/4 in x 1 in
Wall Thickness
14 in
Width
2 in
Characteristics & Features
Brand Model Compatibility
HY-420
Collection
Drainage HY-420 Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Bronze
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Sillcock Type
Frost-proof
Valve Body Material
Bronze
Valve Material
Cast Bronze
Valve Operator
Loose Key Handle
Warranty & Product Information
ASME
ASME B1.20.7
ASSE Standards
ASSE 1019-2004
BAA Compliant
No
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Recommended Valve Application
Drainage
UL Listed
No
UPC
098268060379