This product requires certification to purchase.

Nickel Bronze 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

Watts

Drainage HY-725 Series Nickel Bronze 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

  • Fast #
  • Part #WHY725B3
  • Item #7115665
  • Manufacturer Part #8152080
4.8 out of 5 Customer Rating
Brand image
Watts

Drainage HY-725 Series Nickel Bronze 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant

  • Fast #
  • Part #WHY725B3
  • Item #7115665
  • Manufacturer Part #8152080
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless steel
  • Key opened
  • Hinged door
  • Conceals
  • Requires Certification
Dimensions & Measurements
Depth
25 in
End Connection 1
Female Threaded
End Connection 2
Male Threaded
End Connections
Female Threaded x Male Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Height
25 in
Pressure - Maximum
125 psi
Valve Size
3/4 in x 1 in
Width
25 in
Characteristics & Features
Brand Model Compatibility
HY-725
Collection
Drainage HY-725 Series
Color Finish Category
Bronze Tones
Color Finish Name
Nickel Bronze
Material
Bronze
Sillcock Type
Frost-proof
Valve Body Material
Bronze
Valve Operator
Loose Key Handle
Warranty & Product Information
ASME
ASME B1.20.7
ASSE Standards
ASSE 1019-2004
BAA Compliant
No
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Recommended Valve Application
Drainage
UL Listed
No
UPC
098268060539