This product requires certification to purchase.

8 in. Pipe Sleeve

Watts

Drainage PS Series 8 in. Pipe Sleeve

  • Fast #
  • Part #WPS083
  • Item #334042
  • Manufacturer Part #8143780
4.5 out of 5 Customer Rating
Brand image
Watts

Drainage PS Series 8 in. Pipe Sleeve

  • Fast #
  • Part #WPS083
  • Item #334042
  • Manufacturer Part #8143780
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Warranted to be free from defects in material and workmanship under normal usage for one year from date of original shipment
  • 8 in. Diameter
  • Black
  • Copolymer polypropylene
  • 3 Degree taper
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Height
4 in
Length
8 in
Width
9 in
Characteristics & Features
Collection
Drainage PS Series
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
BAA Compliant
No
Product Type
Pipe Sleeve
UPC
098268167719