This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Watts

Drainage RD-100 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD104
  • Item #3450629
  • Manufacturer Part #RD-104
5 out of 5 Customer Rating
Brand image
Watts

Drainage RD-100 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD104
  • Item #3450629
  • Manufacturer Part #RD-104
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast iron
  • Flashing clamp
  • Self-locking dome
  • 4 inch no hub
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Drainage RD-100 Series
Construction:
Non-Membrane
Diameter:
14 in
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Drain Base Width:
8 in
Drain Grate Material:
Plastic
End Connection 1:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No
UPC:
098268046397
Width:
100 in