This product requires certification to purchase.

6 in. Cast Iron Roof Drain

Watts

Drainage RD-300 Series 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD306
  • Item #2247617
  • Manufacturer Part #RD-306
5 out of 5 Customer Rating
Brand image
Watts

Drainage RD-300 Series 6 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD306
  • Item #2247617
  • Manufacturer Part #RD-306
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast iron
  • Flashing clamp
  • Self-locking dome
  • 6 inch no hub
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Drain Base Height
2 in
Drain Base Width
8 in
End Connection 1
No Hub
Fits Pipe Size
6 in
Width
100 in
Characteristics & Features
Adjustable
No
Collection
Drainage RD-300 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Plastic
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
UPC
098268047622