This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Watts

Drainage RD-700 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD704
  • Item #4482537
  • Manufacturer Part #RD-704
4 out of 5 Customer Rating
Brand image
Watts

Drainage RD-700 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD704
  • Item #4482537
  • Manufacturer Part #RD-704
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast iron
  • Gravel stop
  • Ductile iron dome
  • No hub
  • Requires Certification
Dimensions & Measurements
Diameter
20 in
Drain Base Height
32 in
Drain Base Width
21 in
Drain Opening
4 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Width
20 in
Characteristics & Features
Adjustable
No
Collection
Drainage RD-700 Series
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Ductile Iron
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
UPC
098268047691