This product requires certification to purchase.

6 in. Downspout Push On Nozzle in Bronze

Watts

Drainage RD-940 Series 6 in. Downspout Push On Nozzle in Bronze

  • Fast #
  • Part #WRD946P
  • Item #4222055
  • Manufacturer Part #8187440
5 out of 5 Customer Rating
Brand image
Watts

Drainage RD-940 Series 6 in. Downspout Push On Nozzle in Bronze

  • Fast #
  • Part #WRD946P
  • Item #4222055
  • Manufacturer Part #8187440
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Countersunk mounting hole
  • Anchor flange
  • Countersunk mounting holes
  • Push on
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connections
Push
Fits Pipe Size
6 in
Height
8 in
Length
6 in
Width
50 in
Characteristics & Features
Collection
Drainage RD-940 Series
Color Finish Category
Bronze Tones
Color Finish Name
Nickel Bronze
Material
Cast Nickel Bronze
Warranty & Product Information
Application
Commercial
BAA Compliant
No
Product Type
Nozzle
UPC
098268044652