This product requires certification to purchase.

1 in. Stainless Steel MIPS Water Hammer Arrestor

This product has been replaced by

Stainless Steel Shock Arrestor
Watts Stainless Steel Shock Arrestor
Manufacturer Part #8201141
Watts

Drainage SS Series 1 in. Stainless Steel MIPS Water Hammer Arrestor

  • Fast #
  • Part #WSSC
  • Item #2442471
  • Manufacturer Part #8145637
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Stainless Steel Shock Arrestor
Watts Stainless Steel Shock Arrestor
Manufacturer Part #8201141
Watts

Drainage SS Series 1 in. Stainless Steel MIPS Water Hammer Arrestor

  • Fast #
  • Part #WSSC
  • Item #2442471
  • Manufacturer Part #8145637
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eliminates water supply line hammer and vibration
  • Meets specification for bellows-type arrestors
  • No maintenance access required
  • 150 psi working pressure
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure - Maximum
150 psi
Characteristics & Features
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
Application
Commercial
BAA Compliant
No
IAPMO Listed
No
NSF Certified
No
Type
WSSC
UPC
098268167672