This product requires certification to purchase.

Floor Mount Lavatory Carrier with Concealed Arm

Watts

Drainage WCA-411 Series Floor Mount Lavatory Carrier with Concealed Arm

  • Fast #
  • Part #WWCA411
  • Item #4482540
  • Manufacturer Part #8133205
3.4 out of 5 Customer Rating
Brand image
Watts

Drainage WCA-411 Series Floor Mount Lavatory Carrier with Concealed Arm

  • Fast #
  • Part #WWCA411
  • Item #4482540
  • Manufacturer Part #8133205
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Concealed arm
  • Floor mounted
  • Epoxy coated
  • Adjustable arms
  • Requires Certification

Documents

Dimensions & Measurements
Depth
24 in
Height
36 in
Weight Capacity
250 lb
Width
22 in
Included Components
Hardware Included
No
Characteristics & Features
Collection
Drainage WCA-411 Series
Installation Type
Floor Mount
Material
Steel, Cast Iron
Warranty & Product Information
BAA Compliant
No
Product Type
Lavatory Carrier
UPC
643925314069